Shop All Coaxial Cables
Microdot
032-0155-0001=STR PLUG S-50
Mfr # 032-0155-0001
Zoro # G300945305
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance"‰(Ω) 50
- Pin Protection With
- Center Contact Plating Material Gold
- Grade Commercial
- Panel Mount Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 032-0155-0001
- Zoro # G300945305
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Thread Size | 4.83 [.19] - 32 |
Details
Impedance"‰(Ω) | 50 |
Pin Protection | With |
Center Contact Plating Material | Gold |
Grade | Commercial |
Panel Mount | Without |
Body Style | Straight |
Solder Lug | Without |
Coupling Nut Style | 4.75 [.187] Hex Cable Clamp Nut |
Environmental Protection | Without |
Applies To | Coaxial Cable |
50 Ohm | Yes |
Cable Termination Type | Solder |
Dielectric Material | Teflon |
Board Standoff | Without |
Safety Wire Holes | Without |
Connector Style | Plug |
Body Material | Brass |
Preloaded | Yes |
Coupler Style | Threaded |
Product Type | Connector - RF |
Body Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM8 (480IG)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- LEVITON DIMMER DECORA WHT 120V (DD00R-DLM)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- CABLE WHOLESALE Cable Wholesale Coaxial Compression Tool; F-pin; BNC and RCA (RG59 and RG6) (30DR-8083RC)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- Microdot Coaxial Cables