Shop All Cable Connectors
Microdot
031-0061-0001
Mfr # 031-0061-0001
Zoro # G501037281
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Right Angle
- Cable Clamping Method Solder
- Type Receptacle
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microdot
- MFR # 031-0061-0001
- Zoro # G501037281
- Country of Origin United States
- Category Cable Connectors
Details
Style - Connector | Right Angle |
Cable Clamping Method | Solder |
Item | Connector - RF |
Type | Receptacle |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- Microdot Cable Connectors