Shop All Disposable Hoods
Microchem
Hood, Universal, White, PE, PK300
Mfr # W20B503
Zoro # G903753369
product price: $362.99
/pk 300, $1.21/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Elastic
- Size Universal
- Seam Style Bound
- Series AlphaTec 2000
- Standards CE Category III (Type PB 6-B), EN 14126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # W20B503
- Zoro # G903753369
- UPC # 20076490063720
- Country of Origin Multiple
- Category Disposable Hoods
Dimensions
Size | Universal |
Named Size | Universal |
Overall Length | 36 in |
Details
Closure Type | Elastic |
Seam Style | Bound |
Series | AlphaTec 2000 |
Item | Hood |
Standards | CE Category III (Type PB 6-B), EN 14126 |
Material | Polyethylene |
Color | White |
Material Weight | 63 g/sq m |
Areas Covered | Head, Neck |
Brand and Series | AlphaTec(R) 2000 |
Protection Type | Chemical |
Garment Style | Hood |
Liquid Tight | Yes |
Hood Style | Respirator Fit |
Anti-Static | Yes |
Ventilated | No |
Hood Window Type | Not Window/Face Shield Fitted |
Areas Exposed | Eyes, Face, Nose |
Liquid Dispersal Type | Spray |
Specialized Hazard Type | Bloodborne Pathogens |
Packaging | Bulk |
Description
Hood, Anti-Static Yes, Areas Covered Head, Neck, Areas Exposed Eyes, Face, Nose, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Liquids, Hood Style Respirator Fit, Hood Window Type Not Window/Face Shield Fitted, Liquid Dispersal Type Spray, Liquid Tight Yes, Material Polyethylene, Material Weight 63 g/sq m, Named Size Universal, Overall Length 36 in, Packaging Bulk, Seam Style Bound, Series AlphaTec 2000, Specialized Hazard Type Bloodborne Pathogens, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, Electrical Safety Training, PK10 (45376)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- ZORO SELECT Handle (SSLS107G)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- ALLEGRO INDUSTRIES Allegro 1410-12 Spray Socks, 12/Pack (1410-12)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- A E S INDUSTRIES AES Industries AES-141 Cotton Spray Sock (AES-141)
- GERSON SPRAY SOCKS 12/BX (GE070195B)
- KAPPLER DuraChem 200 Overhood, HiVis Yellow (D2H758HYOSFM)
- Microchem Disposable Clothing