Shop All Disposable Shirts and Jackets
Microchem
Disposable Hooded Jacket , Xl , Yellow , Chemical Laminated M3000 ,
Mfr # 683000
Zoro # G5892927
product price: $610.99
/pk 35, $17.46/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Color Yellow
- Closure Type Zipper
- Number of Pockets 0
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 683000
- Zoro # G5892927
- UPC # 076490064709
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Size | XL |
Minimum Height | 67 in |
For Height | 67 in to 74 in |
Maximum Height | 74 in |
Height - Maximum | 74 in |
Height - Minimum | 67 in |
Named Size | XL |
Description
Disposable Lab Jacket, Anti-Static Yes, Attached Hood Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Not Applicable, Color Yellow, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Non-Woven Laminate, Material Weight 80 g/sq m, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H (406GRN)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Pesticide Storage Area Keep Out (DS-Pesticide Storage Area Keep Out)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Tan, Stl, PR (22114/7)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-98XP-634 (66-3134-98XP-634)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X0050VP)
- CONDOR Disposable Collared Shirt , 4Xl , White , polypropylene , Snap (2KTR3)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- Microchem Workwear and Protective Clothing