Shop All Disposable Suits & Coveralls
Microchem
Coveralls, XL, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # YE30-W-92-111-05
Zoro # G3722647
product price: $323.99
/pk 6, $54.00/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Liquid Tight
- Packaging Individually Packaged
- Level of Protection Liquid Tight
- Seam Style Welded
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # YE30-W-92-111-05
- Zoro # G3722647
- UPC # 076490060398
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 29 in |
Fits Waist Size | 27 in |
Disposable Clothing Size | XL |
Maximum Height | 74 in |
Minimum Height | 67 in |
Height - Minimum | 67 in |
Named Size | XL |
Height - Maximum | 74 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 67 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, S (P67013)
- MICROCHEM Encapsulated Suit, Green, Chemical Laminate, Zipper (68-4000 APOLLO)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-04)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- MICROCHEM Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-100-03)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-03)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-02)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL3X000400)
- Microchem Workwear and Protective Clothing