Shop All Disposable Suits & Coveralls
Microchem
Coveralls, M, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-100-03
Zoro # G7226311
product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Dry Particulate, Reduced Spray
- Seam Style Taped
- Cuff Style Elastic
- Disposable Clothing Primary Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # WH15-S-92-100-03
- Zoro # G7226311
- UPC # 076490059484
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Waist Size | 24 in |
Fits Chest Size | 25 in |
Disposable Clothing Size | M |
Maximum Height | 67 in |
Minimum Height | 60 in |
Named Size | M |
Height - Minimum | 60 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 100 Percent of Particles greater than 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- ACCUFORM Scoreboard, Job Safety OSHA, 20 x 28 In. (SCK111)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-02)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- MICROCHEM Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-09)
- MICROCHEM Coveralls, Green, Chemical Barrier Laminate, Zipper (68-4000)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-07)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-02)
- POSI-WEAR M3 White Coverall, 25 (C3806/XXL)
- Microchem Disposable Clothing