Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # YE30-W-92-111-02
Zoro # G7246797
original price:
$271.99
13% off
new price: $235.99
/pk 6, $39.33/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Thickness 75 g/sq m
- Standards CE Category III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
- Fabric Weight 2.21 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # YE30-W-92-111-02
- Zoro # G7246797
- UPC # 076490060367
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 22 in |
Fits Chest Size | 23 in |
Disposable Clothing Size | S |
Maximum Height | 67 in |
Minimum Height | 60 in |
Named Size | S |
Height - Maximum | 67 in |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING PETPE-UR-30 LED Emergency Exit Sign (PETPE-UR-30)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F689)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2MLSZS)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-09)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-05)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-06)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-02)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- LIGHTHOUSE Coverall White, Large, 25 PK (WMCC102700L)
- Microchem Workwear and Protective Clothing