Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 4XL, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-100-08
Zoro # G7246261
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Level of Protection Dry Particulate, Reduced Spray
- Material SMS
- Coverall Style Collared
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microchem
- MFR # WH15-S-92-100-08
- Zoro # G7246261
- UPC # 076490059538
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Disposable Clothing Size | 4XL |
Fits Chest Size | 35 in |
Maximum Height | 78 in |
Minimum Height | 74 in |
Height - Minimum | 74 in |
Named Size | 4XL |
Height - Maximum | 78 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 100 Percent of Particles greater than 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 78 in, Height - Minimum 74 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- VNM SIGNMAKER Ribbon, 4-5/32" W, 984 ft. L, Black (VNMR110B1)
- SCOTCH 3M P95 Paint Spray and Pesticide Respirator Mask Replacement Filter 5000 White 6 pk (5P71P6-C)
- PIG Drain Plug, Yellow (PLR281)
- MICROCHEM Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-100-03)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-02)
- MICROCHEM Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-09)
- MICROCHEM Coveralls, 3XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-07)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-04)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH6X002500)
- Microchem Disposable Suits & Coveralls