Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 3XL, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # YE30-W-92-122-07
Zoro # G3814189
product price: $340.99
/pk 6, $56.83/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Liquid Tight
- Packaging Individually Packaged
- Seam Style Welded
- Level of Protection Liquid Tight
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # YE30-W-92-122-07
- Zoro # G3814189
- UPC # 076490064648
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 33 in |
Fits Waist Size | 30 in |
Disposable Clothing Size | 3XL |
Minimum Height | 74 in |
Maximum Height | 77 in |
Height - Maximum | 77 in |
Named Size | 3XL |
Height - Minimum | 74 in |
Description
Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- 3M Pipe Cast-In Device, 2 In., For Metal Pipe (2MCID)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-02)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-T-92-132-03)
- MICROCHEM Encapsulated Suit, Green, Chemical Laminate, Zipper (68-4000 APOLLO)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- Microchem Disposable Clothing