Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-100-04
Zoro # G3722945
original price:
$160.19
38% off
new price: $97.85
/pk 25, $3.91/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Individually Packaged
- Seam Style Taped
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # WH15-S-92-100-04
- Zoro # G3722945
- UPC # 076490059491
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 27 in |
Disposable Clothing Size | L |
Fits Waist Size | 25 in |
Minimum Height | 62 in |
Maximum Height | 70 in |
Height - Maximum | 70 in |
Height - Minimum | 62 in |
Named Size | L |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 100 Percent of Particles greater than 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 62 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, S, Black, 5-1/8" L, PR (MSV-55-008)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- NMC No Trespassing Sign - Bilingual, M733AB (M733AB)
- MICROCHEM Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-122-03)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-04)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-08)
- MICROCHEM Coveralls, XL, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-111-05)
- MICROCHEM Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-06)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- TRIAMCO COVERALLS TYVEK 3XL (14125)
- Microchem Disposable Clothing