Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 25 PK, White, SMS, Zipper
Mfr # WH15-S-92-100-02
Zoro # G7226287
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material SMS
- Fits Chest Size 23 in
- Cuff Styles Elastic
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microchem
- MFR # WH15-S-92-100-02
- Zoro # G7226287
- UPC # 076490059477
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 23 in |
Fits Waist Size | 22 in |
Disposable Clothing Size | S |
Minimum Height | 60 in |
Maximum Height | 67 in |
Height - Minimum | 60 in |
Named Size | S |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 100 Percent of Particles greater than 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 2XL (200JX2)
- BOX PACKAGING Global Industrial Consecutively Repair Tag Pre Wired#5, 4-3/4inL x 2-3/8inW, Red, 1000/Pk (G26201W)
- LYLE Reserved Parking Parking Sign, 18" x 12, T1-1001-DG_12x18 (T1-1001-DG_12x18)
- MICROCHEM Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-09)
- MICROCHEM Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-100-03)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-02)
- MICROCHEM Coveralls, Green, Chemical Barrier Laminate, Zipper (68-4000)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-4XL)
- Microchem Disposable Suits & Coveralls