Shop All Disposable Suits & Coveralls
Microchem
Coveralls, 25 PK, Blue, SMS, Zipper
Mfr # NR17-S-92-111-06
Zoro # G3814049
product price: $257.99
/pk 25, $10.32/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates, Secondary Flame Resistance
- Packaging Individually Packaged
- Seam Style Serged
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # NR17-S-92-111-06
- Zoro # G3814049
- UPC # 076490062477
- Country of Origin Sri Lanka
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 31 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 28 in |
Maximum Height | 76 in |
Minimum Height | 67 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Height - Minimum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapour Permeable (Breathable) to Help Reduce the Risk of Heat Stress, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- MICROCHEM Coveralls, 3XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-07)
- MICROCHEM Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-09)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- MICROCHEM Coveralls, XL, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-111-05)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-04)
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- Microchem Disposable Suits & Coveralls