Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Microchem
Coverall, XL, Org, Polyolefin
Mfr # 68-4000CFR
Zoro # G602658934
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Performance Light Duty
- Wrist Closure Elastic
- Series Model 111
- High-Visibility Yes
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microchem
- MFR # 68-4000CFR
- Zoro # G602658934
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Maximum Waist Size | 54 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 58 in |
Fits Waist Size | 54 in |
Waist Size - Maximum | 54 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 71 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- KINCO Chore Gloves, Cotton Flannel, L, Green, PR (818-L)
- CALLOWAY MILLS Natural, Dark Blue, 24 W x 36 L (153002436WELC)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, L, Men (1065-L)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 54)
- MAGID DualHazard 7 oz FR 8812 Contractor Coveralls (CBK65DHL)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- Microchem Arc Flash and Flame Resistant Clothing