Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Microchem
Coverall, L, Org, Polyolefin
Mfr # 68-4000CFR
Zoro # G702658926
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static Yes
- Material Performance Light Duty
- Closure Type Zipper
- Coverall Construction Hooded with Elastic Cuffs
- Series Model 111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microchem
- MFR # 68-4000CFR
- Zoro # G702658926
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 50 in |
Fits Chest Size | 54 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 54 in |
Waist Size - Maximum | 50 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- NOVUS PRODUCTS Safety Cone, 18 in Height, 18 1/2 in Width, Cloth, Triangle, English, Spanish (PC111Y)
- NOTRAX 12 ft. L x PVC Foam, 1/2" Thick (419S0312BL)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, XL, 100 PK, Purple (99-1-6300-XL)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- MAGID Dual-Hazard 6.5 Oz. Fr 88/12 Contractor Coveralls, Medium (CBG65DHM)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- SALISBURY Bib Overalls, Color Gray/Red, Size 4XL (ACB40RG4X)
- Microchem Flame Resistant & Arc Flash Overalls & Coveralls