Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Microchem
Coverall, 3XL, Org, Polyolefin
Mfr # 68-4000CFR
Zoro # G402658929
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility Yes
- Wrist Closure Elastic
- Hood Style Elastic
- Material Performance Light Duty
- Hazard Type Hazardous Chemical Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 68-4000CFR
- Zoro # G402658929
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 66 in |
Fits Waist Size | 62 in |
Maximum Waist Size | 62 in |
Maximum Chest Size | 66 in |
Waist Size - Maximum | 62 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 66 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90670.003.CD)
- TOUGH DUCK Duck Shirt, Sherpa-Lined, Hood, L, Black (WS031)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, 2X-Large, Class 2 (SV544BKC-2 2XL)
- MICROCHEM Coverall, 2XL, Org, Polyolefin (68-4000CFR)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, L, HRC2 (C88LILG32)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- ARIAT Bib Overalls, Navy, L (10034731)
- MCR SAFETY Flame-Resistant Coverall, 38 Size (SBC201138)
- Microchem Workwear and Protective Clothing