Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Microchem
Coverall, 2XL, Org, Polyolefin
Mfr # 68-4000CFR
Zoro # G202658938
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 58 in
- Gas Tight No
- Fits Chest Size 62 in
- Ankle Style Elasticized
- Includes Outer Boot Flaps No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 68-4000CFR
- Zoro # G202658938
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Maximum Waist Size | 58 in |
Fits Chest Size | 62 in |
Maximum Chest Size | 62 in |
Fits Waist Size | 58 in |
Waist Size - Maximum | 58 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Chemical Handling, Contaminated Environments, Hazmat Response, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No, Height - Maximum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x4, Wht, PK500 (60525)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- MICROCHEM Coverall, L, Org, Polyolefin (68-4000CFR)
- CARHARTT Carhartt Flame Resistant Coverall, 44 Regular (101017-033 44 REG)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long (CNB2NVLN48)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- CARHARTT FR Duck Bib Overall (101627-001)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- Microchem Arc Flash and Flame Resistant Clothing