Shop All Disposable Pants
Microchem
Chemical Resistant Pants , Xl , Yellow , Chemical Laminated M3000 ,
Mfr # 683000
Zoro # G5892866
product price: $462.99
/pk 40, $11.57/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Multi-Layer Non-Woven Laminate
- Waist Closure Elastic
- Seam Style Welded
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 683000
- Zoro # G5892866
- UPC # 076490064792
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Fits Waist Size | 39 in x 42 in |
Maximum Height | 74 in |
Minimum Height | 71 1/2 in |
Minimum Waist Size | 39 in |
Named Size | XL |
Waist Size - Maximum | 42 in |
Height - Minimum | 71 1/2 in |
Waist Size - Minimum | 39 in |
Height - Maximum | 74 in |
Description
Chemical Resistant Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 71 1/2 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size XL, Number of Pockets 0, Seam Style Welded, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- CHILL-ITS BY ERGODYNE M Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- DUPONT Disposable Pants , 2XL , White , Polyolefin , Elastic Waist (TY350SWH2X005000)
- CONDOR Disposable Pants , 2XL/3XL , Blue , polypropylene , Elastic Waist (26W848)
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- DUPONT Disposable Pants , 5XL , White , Tyvek(R) 400 , Elastic Waist (TY350SWH5X005000)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- Microchem Disposable Pants