Shop All Disposable Suits & Coveralls
Microchem
Chemical Resistant Pants, S, 40 PK, Yellow, Multi-Layer Non-Woven Laminate, Elastic
Mfr # 683000
Zoro # G6597278
product price: $319.99
/pk 40, $8.00/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Seam Style Welded
- Closure Type Elastic
- Fabric Weight 1.86 oz
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 683000
- Zoro # G6597278
- UPC # 076490064761
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | S |
Fits Waist Size | 30 in x 33 in |
Maximum Waist Size | 33 in |
Maximum Height | 67 in |
Minimum Height | 65 in |
Minimum Waist Size | 30 in |
Height - Maximum | 67 in |
Waist Size - Minimum | 30 in |
Height - Minimum | 65 in |
Waist Size - Maximum | 33 in |
Named Size | S |
Description
Chemical Resistant Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 65 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size S, Number of Pockets 0, Seam Style Welded, Series AlphaTec, Specialized Hazard Type Bloodborne Pathogens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-8-8)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- MICROCHEM Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-06)
- MICROCHEM Coveralls, XL, 6 PK, Yellow, Non-Woven Laminate, Zipper (YE30-W-92-111-05)
- MICROCHEM Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-100-03)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-06)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- Microchem Disposable Suits & Coveralls