Shop All Disposable Pants
Microchem
Chemical Resistant Pants , L , Yellow , Chemical Laminated M3000 ,
Mfr # 683000
Zoro # G5892875
product price: $399.99
/pk 40, $10.00/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Non-Woven Laminate
- Waist Closure Elastic
- Seam Style Welded
- Closure Type Elastic
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 683000
- Zoro # G5892875
- UPC # 076490064785
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | L |
Maximum Waist Size | 39 in |
Fits Waist Size | 36 in x 39 in |
Minimum Height | 69 in |
Minimum Waist Size | 36 in |
Maximum Height | 71.5 in |
Height - Minimum | 69 in |
Height - Maximum | 71 1/2 in |
Waist Size - Minimum | 36 in |
Waist Size - Maximum | 39 in |
Named Size | L |
Description
Chemical Resistant Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size L, Number of Pockets 0, Seam Style Welded, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, M (WSTICK)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Blue, 120VAC (XVBL8G6)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- MICROCHEM Chemical Resistant Pants , Xl , Yellow , Chemical Laminated M3000 , (683000)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, XL (P11-XL)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- GEMPLERS Gemplers Blue Poly-Coated Pants (726BMGRA)
- Microchem Disposable Pants