Shop All Disposable Pants
Microchem
Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 ,
Mfr # 683000
Zoro # G5892857
product price: $507.99
/pk 40, $12.70/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Multi-Layer Non-Woven Laminate
- Waist Closure Elastic
- Closure Type Elastic
- Seam Style Welded
- Series AlphaTec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microchem
- MFR # 683000
- Zoro # G5892857
- UPC # 076490064808
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 2XL |
Maximum Waist Size | 45 in |
Fits Waist Size | 42 in x 45 in |
Minimum Waist Size | 42 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Waist Size - Maximum | 45 in |
Waist Size - Minimum | 42 in |
Named Size | 2XL |
Description
Chemical Resistant Pants, Ankle Closure Elastic, Anti-Static No, Color Yellow, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, High-Visibility Yes, Liquid Dispersal Type Splash, Spray, Liquid Tight No, Material Multi-Layer Non-Woven Laminate, Material Weight 80 g/sq m, Named Size 2XL, Number of Pockets 0, Seam Style Welded, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- NOTRAX 3 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0023YB)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- MICROCHEM Chemical Resistant Pants , Xl , Yellow , Chemical Laminated M3000 , (683000)
- DUPONT Disposable Pants , M , White , Polyolefin , Elastic Waist (TY350SWHMD005000)
- CONDOR Disposable Pants , S/M , Blue , polypropylene , Elastic Waist (26W846)
- CONDOR Disposable Pants , S/M , White , Elastic Waist (30C559)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- Microchem Disposable Pants