Microbe-Lift

Microbe-Lift BMC6 Mosquito Control - 6 oz


product price: $69.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Kills developing mosquitoes before they become breeding, biting adults including those that may transmit West Nile Virus, Equine Encephalitis and Heart Worm Disease (in dogs and cats). Safe for plants and fish.

Liquid Biological Mosquito Control Specially Formulated for Decorative Water Gardens, Fountains & Areas Where Standing Water Exists. Microbe-Lift BMC is a liquid product, so it has no adverse effect on the aesthetics of ponds and water features and can be applied to areas that can contain aquatic life, fish and plants. It can also be applied to areas used by or in contact with humans, animals, horses, livestock, pets, birds or wildlife.

Features
  • Mosquito Control
  • Disperses easily in water
  • No fish toxicity
  • No toxicity to non-target invertebrates
  • Significantly lower potential for development of resistance in target insect
  • Populations than chemical larvicides such as methoprene
  • No adverse aesthetics to the pond and no organic or inorganic residues.
Microbe-Lift Liquid Mosquito Control Dosage:
  • Use 2.5 mL per 1,000 gallons of water
  • Up to 14 days activity depending on application site
Specifications
  • Capacity: 6 oz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.