Shop All Bathroom Cleaners
Microban
48590 Citrus Scented Bathroom Cleaner / Disinfectant Spray 32 oz.
Mfr # 99948590
Zoro # G311635608
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microban
- MFR # 99948590
- Zoro # G311635608
- Country of Origin United States
- Category Bathroom Cleaners
Description
Eliminate bacteria residually from a variety of bathroom surfaces for up to 24 hours with the ready-to-use Microban 48590 citrus scented bathroom cleaner and disinfectant spray. Great for toilets sinks showers and bathtubs this cleaning formula effortlessly breaks down soap scum and grease while offering a deodorizing effect. It can also kill up to 99.9% of bacteria and viruses including those that cause flu and COVID-19. On hard non-porous surfaces the spray continually sanitizes against bacteria for up to 24 hours even after being exposed to contact post-application.To utilize this feature spray the cleaner on non-porous contact surfaces until thoroughly wet and allow to air dry. If surface is heavily soiled beforehand make sure to just preclean surface before applying spray. This formula comes ready-to-use so there is no mixing necessary. It is recommended for glazed porcelain ceramic and even marble. However it is not recommended for any unfinished oil or waxed wood surfaces. When used regularly this product can also aid in preventing mold and mildew. Perfumed with a citrus scent this spray leaves behind a clean fragrance to enhance the smell of recently sanitized areas. Ensure a clean safe work environment with the Microban citrus scented bathroom cleaner and disinfectant spray.Overall Dimensions:Package Size: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Folding Reacher Grabber (LVA2006)
- DAWN Dish Detergent 4/1gal, 4PK (3700057445)
- SC JOHNSON PROFESSIONAL 4000 ml Liquid Hand Soap Cartridge (KCL4LTR)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- EDFRED Cling 'N' Clean Lemon Lime Scent Toilet Bowl Cleaner 16 oz Liquid (63846)
- TILEX Disinfects Instant Mildew Remover, 128 oz Refill Bottle, PK4 (CLO 35605)
- LYSOL Click Gel Automatic Toilet Bowl Cleaner, Ocean Fresh, PK24 (19200-89059)
- WARSAW CHEMICAL Cling Toilet Bowl Cleaner, Clean, 1-Quart, 12PK (21657-0000012)
- LYSOL 24 Oz. Aerosol Complete Bathroom Cleaner (1920002569)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- Microban Bathroom Cleaners