Shop All Bathroom Cleaners
This Product is Discontinued
Microban
24-Hour Disinfectant Bathroom Cleaner, Citrus, 32 oz Spray Bottle (Discontinued)
Mfr # 30120EA
Zoro # G500491428
This Product is Discontinued
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Citrus
- Cleaner Form Liquid
- Primary Chemical Quaternary Ammonium Compounds 0.8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microban
- MFR # 30120EA
- Zoro # G500491428
- UPC # 782182301204
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Fragrance | Citrus |
Cleaner Form | Liquid |
Primary Chemical | Quaternary Ammonium Compounds 0.8% |
Chemicals For Use On | Bathtubs; Faucets; Sinks; Toilets |
Application | Disinfectant |
Net Weight | 2.52 lbs |
Description
Powered by Microban antimicrobial technology. A ready to use disinfectant and cleaner formulated to clean bathroom soils in bathrooms, sinks, faucets and floor areas. It sanitizes in ten seconds and keeps killing 99.9% of bacteria for up to 24 hours, even after multiple touches. Kills 99.9% of cold and flu viruses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.