Shop All Disposable Gloves
Micro-Touch
NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink
Mfr # 313016
Zoro # G4419095
original price:
$23.09
26% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Color Pink
- Material Nitrile
- Palm Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Touch
- MFR # 313016
- Zoro # G4419095
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Size- Alpha | S |
Description
Disposable Gloves, Color Pink, Cuff Thickness 2 mil, Finger Thickness 3.1 mil, Length 9 1/2 in, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Standards FDA-QSR, ISO 13485, ISO 9001, Texture Location Fingertips, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Grn, 300ft, 1-3/16In (TFG-200)
- HY-KO 5In Reflective Number 7, 10PK (B00583)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- BRADY Label Overlay, 4-1/2 In x4-1/2 In, PK100 (60324)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink (313016)
- MICRO-TOUCH Nitrile Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (ULNCS)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 200 PK, Blue (313021)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (60035GXXL)
- Micro-Touch Disposable Gloves