Shop All Disposable Gloves
Micro-Touch
NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Pink
Mfr # 313016
Zoro # G4419086
original price:
$23.09
26% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Pink
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Touch
- MFR # 313016
- Zoro # G4419086
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 9 1/2 in |
Size- Alpha | M |
Description
Disposable Gloves, Color Pink, Cuff Thickness 2 mil, Finger Thickness 3.1 mil, Length 9 1/2 in, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Standards FDA-QSR, ISO 13485, ISO 9001, Texture Location Fingertips, Size- Alpha M, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D407P)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 200 PK, Blue (313021)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (313029)
- MCR SAFETY SensaGuard 5040, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free (5040)
- Micro-Touch Gloves & Hand Protection