Shop All Disposable Gloves
Micro-Touch
NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Pink
Mfr # 313016
Zoro # G4419077
original price:
$23.09
26% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Color Pink
- Material Nitrile
- Palm Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Touch
- MFR # 313016
- Zoro # G4419077
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Size- Alpha | L |
Description
Disposable Gloves, Color Pink, Cuff Thickness 2 mil, Finger Thickness 3.1 mil, Length 9 1/2 in, Palm Thickness 2.4 mil, Powdered/Powder-Free Powder-Free, Standards FDA-QSR, ISO 13485, ISO 9001, Texture Location Fingertips, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- ZORO SELECT Stencil Kit 46 Piece 2 In Brass (20Y519)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (313029)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 200 PK, Blue (313021)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 250 PK, Off-White (MIIOAT6801)
- Micro-Touch Gloves & Hand Protection