Shop All Disposable Gloves
Micro-Touch
MicroTouch 430, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue
Mfr # 313021
Zoro # G5413362
original price:
$31.54
22% off
new price: $24.29
/pk 200, $0.12/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Touch
- MFR # 313021
- Zoro # G5413362
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 1/2 in |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 1/2 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha L, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Large, 1 Pair (MPT-58-010)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (313029)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (313029)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink (313016)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 200 PK, Blue (313021)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (313029)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Blue (HM2021833004-BU-XL)
- Micro-Touch Disposable Gloves