Shop All Disposable Gloves
Micro-Touch
Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 313029
Zoro # G2539541
product price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color Blue
- Material Nitrile
- Palm Thickness 3.1 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Touch
- MFR # 313029
- Zoro # G2539541
- UPC # 20076490616469
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemotherapy, Double Gloving Method Inner, Finger Thickness 0.13 mm, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D6319, ASTM D6978, EN 420:2003, EN 455 1-4, EN A1:2009, FDA21 CFR 177-2600, ISO 13485, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Red Danger..Belt (MS630-YW-DANGERW-110)
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- 3M DBI-SALA Advanced Winch (8518560)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (313029)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (313029)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (313021)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M (8), 200 PK, Blue (313021)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Pink (313016)
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - X-Large, 100PK (6609)
- Micro-Touch Disposable Gloves