Shop All Disinfectants and Sanitizers
Micro-Scientific
Healthcare Surface Disinfectant, 1 gal. Bottle, Unscented
Mfr # NEMSI1
Zoro # G1459339
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Scientific
- MFR # NEMSI1
- Zoro # G1459339
- UPC # 739470100063
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant, Primary Chemical Alcohol, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella; TB, Product Series No Series, VOC Content 26 Percent, Flash Point 86 Degrees F, Includes (2) Bottles
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Air Freshener Refill, Floral, PK12 (101109732)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- ZORO SELECT Bailer Brush, Black, 36 in L Overall (3UUZ3)
- MICRO-SCIENTIFIC Healthcare Surface Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (NEMSI24SA)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- MCKESSON PRO-TECH Surface Disinfectant Cleaner Alcohol-Based Liquid, Floral 32oz (53-28564)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 8 PK (19200-99608)
- ZEP Cleaners & Detergents, 1 gal. Bottle, Lemon, 4 PK (ZUBAC128)
- Micro-Scientific Disinfectants and Sanitizers