Shop All Multi-Purpose Wipes
This Product is Discontinued
Micro-Scientific
Disinfecting Wipes, White, Canister, 100 Wipes, 10 in x 6 in, Alcohol (Discontinued)
Mfr # MSI100
Zoro # G1459969
This Product is Discontinued
Key Features
- Number of Sheets 100
- Cleaner Container Size 100 ct.
- Container Type Canister
- Sheet Size 10 in x 6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Scientific
- MFR # MSI100
- Zoro # G1459969
- UPC # 739470900021
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Cleaner Container Size | 100 ct. |
Sheet Size | 10 in x 6 in |
Container Size | 100 ct |
Sheet Width | 6 in |
Sheet Length | 10 in |
Description
Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens E-coli, H1N1, Hepatitis B, Hepatitis C, Herpes, HIV, Rotavirus, TB, Wet Contact Time 10 seconds to 2 min, Canister, Container Size 100 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 10 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Alcohol, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 70144-2, Flash Point 86 Degrees F
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.