Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-610L
Zoro # G8071691
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Metric
- Shank .5000"
- For Use With Lathe Applications Requiring Longer Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-610L
- Zoro # G8071691
- UPC # 728709167113
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Size | 1/2 in |
Shank Dia. | 1-1/4 in |
Bore Dia. | 1/2" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Metric |
Shank | .5000" |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 1-1/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Jaws For Big Daddy Rivet Gun (96013)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- WESTWARD 1/2" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFC2)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- STM 1 Turning Facing Tool Post Holder (470101)
- Micro-Quik Collet, Tool Post and Holder Sets