Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-610
Zoro # G8100303
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- For Use With Lathe Applications Requiring Longer Reach
- Style Metric
- Overall Length 2.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-610
- Zoro # G8100303
- UPC # 728709167106
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Shank Size | 1/2 in |
Shank Dia. | 1-1/4 in |
Bore Dia. | 1/2" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
For Use With | Lathe Applications Requiring Longer Reach |
Style | Metric |
Shank | .5000" |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 1-1/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- TAPCON Condrive 1000 Installation Tool (3103910)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 40 (SDN40CA-FTB)
- Micro-Quik Collet, Tool Post and Holder Sets