Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-606
Zoro # G8378334
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Boring Head Holder
- Series QTH
- For Use With Lathe Applications Requiring Longer Reach
- Shank .2500"
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-606
- Zoro # G8378334
- UPC # 728709167045
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Shank Size | 1/4 in |
Shank Dia. | 1-1/4 in |
Bore Dia. | 1/4" |
Details
Item | Boring Bar Holder |
Type | Quick Change Boring Head Holder |
Series | QTH |
For Use With | Lathe Applications Requiring Longer Reach |
Shank | .2500" |
Style | Metric |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 1-1/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8" Carbide Spade Drill Bit (DMO1/8SPADE)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- GENERAL WIRE SPRING General Wire 50'x5/16in Flexicore Cable w/ Down Head (50HE1-A-DH)
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- Micro-Quik Collets, Chucks & Accessories