Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-410L
Zoro # G8071366
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Shank .5000"
- Style Metric
- Overall Length 5.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-410L
- Zoro # G8071366
- UPC # 728709167014
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Head Dia. | 1-1/16 in |
Shank Size | 1/2 in |
Shank Dia. | 1 in |
Bore Dia. | 1/2" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Shank | .5000" |
Style | Metric |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 1 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- SUNEX 3/8" Drive Impact Socket Set, SAE, 7 pcs (3656)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- DORIAN Tool Post & Holder Set, 7 PC, AXA Series (SDN25AXA-BSII)
- Micro-Quik Collets, Chucks & Accessories