Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-407L
Zoro # G8138742
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- For Use With Lathe Applications Requiring Longer Reach
- Shank .3125"
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-407L
- Zoro # G8138742
- UPC # 728709166970
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Size | 5/16 in |
Shank Dia. | 1 in |
Head Dia. | 1-1/16 in |
Bore Dia. | 5/16" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
For Use With | Lathe Applications Requiring Longer Reach |
Shank | .3125" |
Style | Inch |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 1 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TL95)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 7 1/8 in L (J5441-17MXL)
- PROTO Flare Nut Wrench, Head Size 10mm x 12mm (J3710MT)
- VEGA Hex 1/8 Power Bit x 2-3/4 (170H0864A)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- Micro-Quik Collet, Tool Post and Holder Sets