Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-407
Zoro # G8118503
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Shank .3125"
- For Use With Lathe Applications Requiring Longer Reach
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-407
- Zoro # G8118503
- UPC # 728709166963
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Head Dia. | 1-1/16 in |
Shank Dia. | 1 in |
Shank Size | 5/16 in |
Bore Dia. | 5/16" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Shank | .3125" |
For Use With | Lathe Applications Requiring Longer Reach |
Style | Inch |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 1 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 46 TON DIE EQUIV 162 (HT58BZ)
- POSI LOCK Protector (P4)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- WESTWARD #6 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLY7)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- H & H INDUSTRIAL PRODUCTS OXA-7T 0-Degree Parting Blade Holder 1/2" 250-007T (3900-5468)
- Micro-Quik Collets, Chucks & Accessories