Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-210
Zoro # G8021246
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- For Use With Lathe Applications Requiring Longer Reach
- Style Inch
- Shank .5000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-210
- Zoro # G8021246
- UPC # 728709166901
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 2.8000 in |
Shank Size | 1/2 in |
Shank Dia. | 3/4 in |
Head Dia. | 1-1/16 in |
Bore Dia. | 1/2" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
For Use With | Lathe Applications Requiring Longer Reach |
Style | Inch |
Shank | .5000" |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 3/4 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- TEKTON 1/8 Inch Alignment Punch (66173)
- URREA Magnetic 4 Claw (2378)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-610L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- Micro-Quik Collet, Tool Post and Holder Sets