Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-107L
Zoro # G8247696
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Shank .3125"
- Style Inch
- For Use With Lathe Applications Requiring Longer Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTH-107L
- Zoro # G8247696
- UPC # 728709166796
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Dia. | 5/8 in |
Head Dia. | 7/8 in |
Shank Size | 5/16 in |
Bore Dia. | 5/16" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Shank | .3125" |
Style | Inch |
For Use With | Lathe Applications Requiring Longer Reach |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Coolant Fed | Coolant Through |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 5/8 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.28 lb (48-22-3044)
- YG-1 TOOL CO Ball End Mill, Single End, 1", HSS (41172)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5 1/2 In L (1VTZ4)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-408)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- STM 10 Knurling, Turning Facing Tool Post Holder (470410)
- Micro-Quik Collet, Tool Post and Holder Sets