Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-106L
Zoro # G7838381
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Inch
- Shank .2500"
- Overall Length 5.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTH-106L
- Zoro # G7838381
- UPC # 728709166772
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Size | 1/4 in |
Shank Dia. | 5/8 in |
Head Dia. | 3/4 in |
Bore Dia. | 1/4" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Inch |
Shank | .2500" |
For Use With | Lathe Applications Requiring Longer Reach |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 5/8 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Stiff, 2", SS (06308)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (2495303)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #15 (C15934)
- WESTWARD Insert Bit, 1/4", Torx, T25, PK5 (38RV89)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-406)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-106)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-606)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- Micro-Quik Collet, Tool Post and Holder Sets