Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-825
Zoro # G8156951
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 1/2"
- Coolant Fed Coolant Through
- Shank .5000"
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTHM-825
- Zoro # G8156951
- UPC # 728709167694
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/2" |
Overall Length | 2.8000 in |
Shank Dia. | 25.00mm |
Shank Size | 1/2 in |
Head Dia. | 1-1/4 in |
Details
Item | Boring Bar Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .5000" |
Style | Inch |
Series | QTHM |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 25.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Laser Detector, Red, 800ft. (LR10)
- KRAFT TOOL Standard Spike Roller w/Frame, 9 (GG609)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- Micro-Quik Milling & Drilling Toolholders