Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-632L
Zoro # G8475467
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Star CNC Swiss Machines
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 3/8"
- Coolant Fed Coolant Through
- Shank .3750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTHM-632L
- Zoro # G8475467
- UPC # 728709167632
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/8" |
Overall Length | 5.8000 in |
Shank Dia. | 32.00mm |
Shank Size | 3/8 in |
Details
Item | Boring Bar Holder |
Type | Star CNC Swiss Machines |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .3750" |
Style | Inch |
Series | QTHM |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 32.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CHALK POWDER BLUE 8OZ (64901)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- Micro-Quik Milling & Drilling Toolholders