Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-632
Zoro # G8386332
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Star CNC Swiss Machines
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 3/8"
- Coolant Fed Coolant Through
- Overall Length 2.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTHM-632
- Zoro # G8386332
- UPC # 728709167625
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/8" |
Overall Length | 2.8000 in |
Shank Dia. | 32.00mm |
Shank Size | 3/8 in |
Head Dia. | 1.2600 in |
Details
Item | Boring Bar Holder |
Type | Star CNC Swiss Machines |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .3750" |
Style | Inch |
Series | QTHM |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 32.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" Ratchet (UT2010)
- HHIP MT2 Steel Dead Center (3900-5062)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 8mm (80254)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 (64608)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- Micro-Quik End Mill Holders