Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-616L
Zoro # G7807606
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 3/8"
- Coolant Fed Coolant Through
- Overall Length 5.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTHM-616L
- Zoro # G7807606
- UPC # 728709167540
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/8" |
Overall Length | 5.8000 in |
Shank Dia. | 16.00mm |
Head Dia. | 1 in |
Shank Size | 3/8 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Style | Metric |
Shank | .3750" |
Series | QTHM |
Shank Type - Machining | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 16.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Chisel Bits (DW5350)
- TOOLPRO Cornerbead Crimping Tool mallet sold separately (TP02115)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- Micro-Quik End Mill Holders