Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-532L
Zoro # G7832781
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Boring Head Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 5/16"
- Coolant Fed Coolant Through
- Overall Length 5.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTHM-532L
- Zoro # G7832781
- UPC # 728709167526
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16" |
Overall Length | 5.8000 in |
Shank Dia. | 32.00mm |
Shank Size | 5/16 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Boring Head Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Style | Metric |
Shank | .3125" |
Series | QTHM |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 32.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" C6 7 Piece Boring Bar Set (1001-0005)
- ABB Crimping Tool Die (15506SS)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- GS TOOLING CAT40 114 x 4 Dual Contact End Mill Holder (521062)
- Micro-Quik End Mill Holders