Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-516
Zoro # G7957747
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 5/16"
- Coolant Fed Coolant Through
- Shank .3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTHM-516
- Zoro # G7957747
- UPC # 728709167427
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16" |
Overall Length | 2.8000 in |
Shank Dia. | 16.00mm |
Head Dia. | 7/8 in |
Shank Size | 5/16 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .3125" |
Style | Metric |
Series | QTHM |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 16.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- RHINO Panel Post Grabber (071041)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 15/16" (81663)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- HHIP 4" X 1-1/2 Bore 45 Degree Octagon 7 Insert Indexable Face Mill (2068-4001)
- Micro-Quik End Mill Holders