Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-432
Zoro # G8414226
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 1/4"
- Coolant Fed Coolant Through
- Shank .2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTHM-432
- Zoro # G8414226
- UPC # 728709167403
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4" |
Overall Length | 2.8000 in |
Shank Size | 1/4 in |
Shank Dia. | 32.00mm |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .2500" |
Style | Metric |
Series | QTHM |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 32.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- COLLINS AXE Demo Sledge Fg Hdl 10Lb (MD-10DF-C)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- Micro-Quik End Mill Holders