Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-425
Zoro # G8380617
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 1/4"
- Coolant Fed Coolant Through
- Style Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QTHM-425
- Zoro # G8380617
- UPC # 728709167380
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4" |
Overall Length | 2.8000 in |
Shank Dia. | 25.00mm |
Shank Size | 1/4 in |
Head Dia. | 1-1/4 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Style | Metric |
Shank | .2500" |
Series | QTHM |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 25.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Digital Caliper, 0 to 12 In (798A-12/300)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS1208CF10)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-820)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- Micro-Quik Milling & Drilling Toolholders