Shop All End Mill Holders
Micro-Quik
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-422
Zoro # G8103015
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Bore Dia. 1/4"
- Coolant Fed Coolant Through
- Overall Length 2.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro-Quik
- MFR # QTHM-422
- Zoro # G8103015
- UPC # 728709167366
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4" |
Overall Length | 2.8000 in |
Shank Dia. | 22.00mm |
Shank Size | 1/4 in |
Head Dia. | 1-1/16 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Shank | .2500" |
Style | Metric |
Series | QTHM |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTHM, Overall Length 2.8000 in, Shank Type - Machining Straight, Shank Dia. 22.00mm, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- URREA 2.5 Mm T-handle 6" lg Hex Key (46510)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3010)
- BOSCH 12.0V Li-Ion Battery, 6.0Ah Capacity (GBA12V60)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- TECHNIKS End Mill Holder, BT40, 1.0000in Bore Dia. (17140-1)
- MICRO 100 Tool Holder - Steel (TH-84)
- Micro-Quik End Mill Holders