Shop All End Mill Holders
Micro-Quik
Quick Change Double Head
Mfr # QDH-5125LH
Zoro # G8066764
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dog Leg Tool Holder
- For Use With Twin Spindle Applications
- Bore Dia. 5/16 in
- Coolant Fed Coolant Through
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QDH-5125LH
- Zoro # G8066764
- UPC # 728709156629
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16 in |
Overall Length | 3-3/4 in |
Shank Dia. | .438 in |
Holder Length | 2.3130 in |
Collar Dia. | 3/4 in |
Head Dia. | 3/4 in |
Inside Dia. | 5/16 in |
Shank Length | 1.063" |
Details
Item | Boring Head Holder |
Type | Dog Leg Tool Holder |
For Use With | Twin Spindle Applications |
Coolant Fed | Coolant Through |
Style | Inch |
Shank | .3125" |
Series | QDH |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Toolholder Hand | Left Hand |
Finish | UN |
Description
Boring Head Holder, QDH, Overall Length 3-3/4 in, Inside Dia. 5/16 in, Bore Dia. 5/16 in, Shank Dia. .438 in, For Use With Twin Spindle Applications, Coolant Fed Coolant Through, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (15401)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 5 1/4 in L (54TN02)
- WILLIAMS Williams Torx Bit Socket, 1/4" D, T27 (35084)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- Micro-Quik End Mill Holders