Shop All End Mill Holders
Micro-Quik
Quick Change Double Head
Mfr # QDH-5125
Zoro # G8200726
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Inch
- For Use With Twin Spindle Applications
- Shank .3125"
- Overall Length 3-3/4 in
- Type Dog Leg Tool Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro-Quik
- MFR # QDH-5125
- Zoro # G8200726
- UPC # 728709156612
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 3-3/4 in |
Bore Dia. | 5/16 in |
Shank Dia. | .438 in |
Head Dia. | 3/4 in |
Inside Dia. | 5/16 in |
Collar Dia. | 3/4 in |
Holder Length | 2.3130 in |
Shank Length | 1.063" |
Details
Style | Inch |
Item | Boring Head Holder |
For Use With | Twin Spindle Applications |
Shank | .3125" |
Type | Dog Leg Tool Holder |
Cutting Direction | Right Hand |
Series | QDH |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Toolholder Hand | Right Hand |
Coolant Fed | Coolant Through |
Finish | UN |
Description
Boring Head Holder, QDH, Overall Length 3-3/4 in, Inside Dia. 5/16 in, Bore Dia. 5/16 in, Shank Dia. .438 in, For Use With Twin Spindle Applications, Coolant Fed Coolant Through, Collar Dia. 3/4 in, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4536Y-200)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 10" X 12" (48-20-7335)
- METABO Plunge Saw Blade Wood + Metal BiM 32 mm (626953000)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-322)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- MICRO 100 Tool Holder - Steel (TH-84)
- Micro-Quik Milling & Drilling Toolholders